Motion
61296
D'Gel General Purpose Chain or Cable Lubricant - 3 qt, Bag, Transparent Color
MI ITEM #03424118
MFR #61296
Price$216.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D'Gel General Purpose Chain or Cable Lubricant - 3 qt, Bag, Transparent Color
MI ITEM #03424118
MFR #61296

Mfr description
61296 (C61296) D'GEL 3QT.
  • Removes cable gels, blocking compounds, flooding and filling compounds, grease, tar, and oil
  • Removes petroleum, polyethylene, and silicone-based gels
  • Preferred by telecom workers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.27/each

Specifications

Dimensions

  • Boiling Point
    379.4 °F
  • Container Size
    3 qt (US)
  • Overall Weight
    23 lbs
  • Shelf Life
    10 yr
  • Specific Gravity
    0.78 - 0.8 @ 20 °C
  • Weight
    23.00 lbs

Details

  • Appearance
    Liquid
  • Application
    Blocking Compounds, Copper Cables, Equipment, Fiber Optic Cables, Filling Compounds, Flooding Compounds, Forming Compounds, Grease, Oil, Painted Surfaces, Removing Cable Gels, Resin, Tar, Tools, Wax
  • Base Type
    Solvent Based
  • Certification
    NASA MSFC-SPEC-2490, Rev B
  • Color
    Transparent
  • Container Type
    Bag
  • Flash Point
    161.6 °F
  • Form
    Liquid
  • Manufacturer Catalog Number
    61296
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078827612966
  • Plastic Safe
    Yes
  • Product Types
    Liquid Oil
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Removal Method
    Rinses Off With Water
  • Scent
    Orange (Citrus)
  • Solvent Free
    No
  • Surfaces Cleaned
    Copper Cables, Fiber Optic Cables, Painted Surfaces, Tools
  • Type
    General Purpose
  • UPC_NO
    078827612966

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)