Motion
61016
Leak Detection Penetrant - 16 oz, Bottle, Transparent Color
MI ITEM #03424145
MFR #61016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leak Detection Penetrant - 16 oz, Bottle, Transparent Color
MI ITEM #03424145
MFR #61016

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61016 (C61016) LEAK DETECTOR 16OZ.

Specifications

  • Type
    Leak Detection Penetrant
  • Container Size
    16 oz
  • Container Type
    Bottle
  • Color
    Transparent
  • Application
    Air Hose, Air Locks, Air Pipes, Air Tools, Compressors, Fittings & Connectors, Gas Appliances, Lead & Polyethylene Cable Sheath, Natural Gas Meters, Pneumatic Pipe & Ducts, Propane Tanks, Refrigeration Equipment, Sleeves, Splice Cases
  • Weight
    14.00 lbs
  • Manufacturer Upc Number
    078827610160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text