Motion
61410
PF Degreaser - Contains Solvents, Orange Scent
MI ITEM #03424152
MFR #61410
Your Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF Degreaser - Contains Solvents, Orange Scent
MI ITEM #03424152
MFR #61410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.58/each(List $4.12)

Overview

Mfr description
61410 (C61410) PF SOLVENT 1PACK

Specifications

  • Type
    Degreaser
  • Form
    Wipes
  • Container Type
    Box
  • Color
    Transparent
  • Scent
    Orange
  • Application
    Cable Terminations, Coils, Maintenance, Motors, Repair Work, Transformers, Truck Booms, Turbines, Windings on Generators, Cable Splices
  • Manufacturer Upc Number
    078827614106
  • UPC_NO
    078827614106
  • Certification
    VOC Levels Meet SCAQMD Requirements
  • Fragrance
    Orange
  • Standards Met
    ASTM F-945, ARP 1755A, AMS 1526B
  • Weight
    5.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text