Motion
61405
PF Degreaser - 5 gal, Pail, No, Orange Scent
MI ITEM #03424153
MFR #61405
Price$593.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF Degreaser - 5 gal, Pail, No, Orange Scent
MI ITEM #03424153
MFR #61405

Mfr description
61405 (C61405) PF SOLVENT 5GAL.
  • Full strength, penetrating degreaser that removes grease and oil
  • Specially formulated for power utilities
  • Compatible with power cables and components
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$593.50/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal Pail
  • Package Size
    5 gal (US)
  • Size
    5 gal (US)
  • VOC Content
    1
  • Weight
    37.00 lbs

Details

  • Application
    Cable Terminations, Coils, Maintenance, Motors, Repair Work, Transformers, Truck Booms, Turbines, Windings on Generators, Cable Splices
  • Base Type
    Solvent Based
  • Capacity
    5 gal, 18.9 L
  • Certification
    VOC Levels Meet SCAQMD Requirements
  • Chemical Type
    Solvent Based
  • Cleaner Type
    Degreasers
  • Color
    Transparent
  • Composition
    Solvent Based
  • Container Capacity
    5 gal, 18.9 L
  • Container Type
    Pail
  • Description
    PF Solvent Industrial Degreaser
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • Features & Benefits
    • Full strength, penetrating degreaser that removes grease and oil • Specially formulated for power utilities • Compatible with power cables and components • Flash point above 140°F (60°C) • Non-conductive and no residue • Does not contain chlorinated solvents such as trichloroethylene or perchloroethylene • Can be used in parts washers, dip tanks and ultrasonic cleaners • Safe to use on most surfaces • No hazardous air pollutants
  • Flash Point
    142 °F
  • Food Grade
    False
  • For Use With
    Industrial Equipment
  • Form
    Liquid
  • Formula Type
    Solvent Based
  • Fragrance
    Solvent-like
  • Manufacturer Upc Number
    078827614052
  • Product Line
    PF Solvent
  • Recommended Dilution
    Ready to Use
  • Scent
    Orange
  • Solvent Free
    No
  • Standards Met
    MIL-PRF-680B Type IV ᅵ McDonnell Douglas CSD #1 ᅵ Bombardier (Canadair) BAPS 180-009 Rev. C G & FP type cleaner ᅵ ASTM F-945 ᅵ ARP 1755A ᅵ AMS 1526B
  • Surfaces Cleaned
    Industrial Equipment
  • Type
    Pail
  • UPC_NO
    078827614052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)