Motion
61420
PF Degreaser - 14 oz, Aerosol Can, Contains Solvents, Orange Scent
MI ITEM #03424154
MFR #61420
Price$27.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF Degreaser - 14 oz, Aerosol Can, Contains Solvents, Orange Scent
MI ITEM #03424154
MFR #61420

Mfr description
61420 (C61420) PF SOLVENT 14OZ.
  • A full strength, penetrating degreaser that removes grease and oil
  • Specially formulated for power utilities
  • Compatible with power cables and components
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.60/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Size
    14 wt oz.
  • VOC Content
    0.0097
  • Weight
    15.00 lbs

Details

  • Application
    Cable Terminations, Coils, Maintenance, Motors, Repair Work, Transformers, Truck Booms, Turbines, Windings on Generators, Cable Splices
  • Capacity
    14 oz.
  • Cleaner Type
    Degreasers
  • Color
    Transparent
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol Can
  • Features & Benefits
    • A full strength, penetrating degreaser that removes grease and oil • Specially formulated for power utilities • Compatible with power cables and components • Flash point above 140°F (60°C) • Non-conductive and no residue • Does not contain chlorinated solvents such as trichloroethylene or perchloroethylene • Can be used in parts washers, dip tanks, and ultrasonic cleaners • Safe to use on most surfaces • No hazardous air pollutants • Applications: Buckets, cable splices, cable terminations, coils, motors, transformers, truck booms and turbines
  • Flash Point
    144 °F
  • Form
    Aerosol Spray
  • Fragrance
    Orange
  • Manufacturer Upc Number
    078827614205
  • Recommended Dilution
    Ready to Use
  • Scent
    Orange
  • Standards Met
    MIL-PRF-680B Type IV ᅵ McDonnell Douglas CSD #1 ᅵ Bombardier (Canadair) BAPS 180-009 Rev. C G & FP type cleaner ᅵ ASTM F-945 ᅵ ARP 1755A ᅵ AMS 1526B
  • Type
    Degreaser
  • UPC_NO
    078827614205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)