Motion
61432
PF Degreaser - 32 oz, Bottle, Contains Solvents, Orange Scent
MI ITEM #03424155
MFR #61432
Price$44.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF Degreaser - 32 oz, Bottle, Contains Solvents, Orange Scent
MI ITEM #03424155
MFR #61432

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$44.15/each

Specifications

Dimensions

  • Container Size
    32 oz
  • Size
    32 fl oz.
  • VOC Content
    777g/L
  • Weight
    22.00 lbs

Details

  • Application
    Cable Terminations, Coils, Maintenance, Motors, Repair Work, Transformers, Truck Booms, Turbines, Windings on Generators, Cable Splices
  • Capacity
    32 oz.
  • Cleaner Type
    Degreasers
  • Color
    Transparent
  • Container Type
    Bottle
  • Features & Benefits
    • Full strength, penetrating degreaser that removes grease and oil • Specially formulated for power utilities • Compatible with power cables and components • Flash point above 140°F (60°C) • Non-conductive and no residue • Does not contain chlorinated solvents such as trichloroethylene or perchloroethylene • Can be used in parts washers, dip tanks and ultrasonic cleaners • Safe to use on most surfaces • No hazardous air pollutants
  • Flash Point
    142 °F
  • Form
    Liquid
  • Fragrance
    Orange
  • Manufacturer Upc Number
    078827614328
  • Recommended Dilution
    Ready to Use
  • Scent
    Orange
  • Standards Met
    MIL-PRF-680B Type IV ᅵ McDonnell Douglas CSD #1 ᅵ Bombardier (Canadair) BAPS 180-009 Rev. C G & FP type cleaner ᅵ ASTM F-945 ᅵ ARP 1755A ᅵ AMS 1526B
  • Type
    Degreaser
  • UPC_NO
    078827614328

Overview

Mfr description
61432 (C61432) PF SOLVENT 32OZ.
  • Full strength, penetrating degreaser that removes grease and oil
  • Specially formulated for power utilities
  • Compatible with power cables and components
  • Flash point above 140°F (60°C)
  • Non-conductive and no residue
  • Does not contain chlorinated solvents such as trichloroethylene or perchloroethylene
  • Can be used in parts washers, dip tanks and ultrasonic cleaners
  • Safe to use on most surfaces
  • No hazardous air pollutants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought