Motion
61456
PF Cleaner/degreaser - 55 gal, Drum, Orange Scent
MI ITEM #03424156
MFR #61456
Price$5,985.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF Cleaner/degreaser - 55 gal, Drum, Orange Scent
MI ITEM #03424156
MFR #61456

Mfr description
61456 (C61456) PF SOLVENT 55GAL.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,985.83/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Weight
    383.00 lbs

Details

  • Application
    Cable Terminations, Coils, Maintenance, Motors, Repair Work, Transformers, Truck Booms, Turbines, Windings on Generators, Cable Splices
  • Color
    Transparent
  • Container Type
    Drum
  • Form
    Liquid
  • Manufacturer Upc Number
    078827614564
  • Product Line
    PF SOLVENT
  • Scent
    Orange
  • Type
    Degreaser
  • UPC_NO
    078827614564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)