Motion
62855
PF Degreaser - 55 gal, Drum, Ether-like/Mild Scent
MI ITEM #03424162
MFR #62855
Price$5,347.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF Degreaser - 55 gal, Drum, Ether-like/Mild Scent
MI ITEM #03424162
MFR #62855

Mfr description
62855 (C62855) PF-141 IG 55GAL.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,347.07/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Weight
    375.00 lbs

Details

  • Application
    Cables, Chains, Controls, Gauges, Gears, Heavy Equipment, High Voltage Cable Connections, Bearings
  • Certification
    MUO
  • Color
    Transparent
  • Container Type
    Drum
  • Description
    PF-141 IG Industrial Degreaser
  • Environmental Protection Standard
    MUO (Manufacturing Use Only)
  • Food Grade
    False
  • For Use With
    Industrial Equipment
  • Form
    Liquid
  • Manufacturer Upc Number
    078827628554
  • Product Line
    PF
  • Scent
    Ether-like/Mild
  • Standards Met
    MUO
  • Surfaces Cleaned
    Industrial Equipment
  • Type
    Degreaser
  • UPC_NO
    078827628554

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)