Motion
80BAR10STYNDBELP4A

NSK CORP, BEARING DIV
80BAR10STYNDBELP4A

Super Precision Angular Contact Bearing - 80 mm Bore, Open, 30 ° Contact Angle
MI ITEM #03424209
MFR #80BAR10STYNDBELP4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
80BAR10STYNDBELP4A

Super Precision Angular Contact Bearing - 80 mm Bore, Open, 30 ° Contact Angle
MI ITEM #03424209
MFR #80BAR10STYNDBELP4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80BAR10STYNDBELP4A BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Internal Clearance
    C0
  • Cage Material
    Polyamide
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Weight
    3.97 lbs
  • Manufacturer Upc Number
    029176682896
  • UPC_NO
    029176682896
  • Prop 65 Statement
  • Description
    80BAR10STYNDBELP4A BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text