Motion
817.12.10

REXNORD INC
817.12.10

Rexnord® 817.12.10 Flat Top Conveyor Chain or Modular Plastic Belting Comb, Plate Length: 4.49", Plate Width: 1.3"
Mi Item #03424420
MFR #817.12.10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
817.12.10

Rexnord® 817.12.10 Flat Top Conveyor Chain or Modular Plastic Belting Comb, Plate Length: 4.49", Plate Width: 1.3"
Mi Item #03424420
MFR #817.12.10

Mfr description
817.12.10 TRAN PLT 1000 XLG 114X33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Plate Length
    4.49 in
  • Plate Width
    1.3 in

Details

  • Color
    Green
  • Material
    Low Friction Acetyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)