Motion
927
Channellock Retaining Ring Pliers - For Internal/External Rings, Replaceable Tips
Mi Item #03424459
MFR #927
Price$41.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Channellock Retaining Ring Pliers - For Internal/External Rings, Replaceable Tips
Mi Item #03424459
MFR #927

Mfr description
927 8" RETAINING RING PLIER
  • Made in the USA
  • CHANNELLOCK BLUE® grips for comfort
  • Change from internal to external rings with a simple switch of the tab
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.98/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Tip Diameter
    0.9688 in

Details

  • Handle Style
    CHANNELLOCK BLUE®
  • Internal Or External
    Internal/External
  • Number Of Pliers Tips
    5
  • Replaceable Tips
    Replaceable Tips
  • Tip Angle
    Straight/90 °
  • Type
    Convertible Retaining Ring Plier
  • UPC_NO
    025582566614

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)