Motion
337
Wire Cutter - Hard Wire: 0.047 to 2.311 mm, Medium Hard Wire: 0.047 to 2.311 mm, Piano Wire: 0.063 to 2.311 mm, Soft Wire: 0.162 to 4.115 mm Cutting Capacity, 7 in Overall Length
MI ITEM #03424465
MFR #337
Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Hard Wire: 0.047 to 2.311 mm, Medium Hard Wire: 0.047 to 2.311 mm, Piano Wire: 0.063 to 2.311 mm, Soft Wire: 0.162 to 4.115 mm Cutting Capacity, 7 in Overall Length
MI ITEM #03424465
MFR #337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.84/each

Specifications

Dimensions

  • Jaw Length
    0.79 in
  • Jaw Width
    1.18 in
  • Length
    7.0000 in
  • Overall Length
    7 in
  • Single Part Length
    7.0000 in
  • Weight
    0.57 lb

Details

  • Application
    High Leverage Cutting
  • Blade Finish
    Laser Heat-Treated
  • Body Material
    High Carbon Steel
  • Color
    Blue
  • Cutter Type
    High Leverage Diagonal
  • Cutting Capacity
    Hard Wire: 0.047 to 2.311 mm, Medium Hard Wire: 0.047 to 2.311 mm, Piano Wire: 0.063 to 2.311 mm, Soft Wire: 0.162 to 4.115 mm
  • Description
    High Leverage Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    CHANNELLOCK BLUE grips
  • Handle Style
    CHANNELLOCK BLUE grips
  • Handle Type
    CHANNELLOCK BLUE grips
  • High Leverage
    Yes
  • Insulated
    No
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    025582133274

Overview

Mfr description
337 7" HL DIAG CUTTING PLIER LAP XLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought