Motion
10800
High Speed Steel, #8, Double-Ended Center Drill, Plain Round Shank, Diameter of 3/4", CS 60°
MI ITEM #03425023
MFR #10800
List Price$84.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel, #8, Double-Ended Center Drill, Plain Round Shank, Diameter of 3/4", CS 60°
MI ITEM #03425023
MFR #10800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.08/each for your price

Overview

Mfr description
10800 COMB DR/CS #8 HSS RH 60 DEG

Specifications

  • Trade Size
    #8
  • Countersink Angle
    60 °
  • Body Diameter
    3/4 in
  • Material
    High Speed Steel
  • Cutting Style
    Plain
  • Drill Point Diameter
    5/16 in
  • Overall Length
    3-1/2 in
  • Drill Point Length
    5/16 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    118 °
  • Shank Type
    Plain Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought