Motion
66261149828

NORTON ABRASIVES
66261149828

Sanding Disc Roll - P120 Grit, Aluminum Oxide Abrasive Material, 5 in Disc Diameter, Medium Grade
MI ITEM #03425031
MFR #66261149828
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261149828

Sanding Disc Roll - P120 Grit, Aluminum Oxide Abrasive Material, 5 in Disc Diameter, Medium Grade
MI ITEM #03425031
MFR #66261149828

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261149828 SANDING DISC

Specifications

  • Grit Number
    P120
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Material
    Paper
  • Grade
    Medium
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text