Motion
66253364337

NORTON ABRASIVES
66253364337

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
MI ITEM #03425036
MFR #66253364337
Price$902.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364337

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
MI ITEM #03425036
MFR #66253364337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$902.64/each

Specifications

Dimensions

  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Center Hole Diameter
    5 in
  • Disc Diameter
    14 in
  • Face Rim Width
    1 in
  • Hole Size
    5 in
  • Overall Diameter
    14 in
  • Overall Thickness
    1-1/2 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Vitrified Bond, Monocrystalline Aluminum Oxide Grain, Straight Wheel
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • Specification
    32A46-JVBE
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • UPC_NO
    66253364337
  • Wheel Hardness
    J
  • Wheel Type
    Type 01

Overview

Mfr description
66253364337 GRINDING WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought