Motion
66253044089

NORTON ABRASIVES
66253044089

Norton SG Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3105 rpm
Mi Item #03425038
MFR #66253044089
Price$281.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044089

Norton SG Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3105 rpm
Mi Item #03425038
MFR #66253044089

Mfr description
66253044089 GRINDING WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281.31/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Stock Removal, Surface Grinding, Tool, Cutter Grinding, Tool Sharpening
  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Ceramic
  • Max Rpm
    3105 rpm
  • Package Quantity
    1
  • UPC_NO
    66253044089
  • Wheel Hardness
    I
  • Wheel Type
    Type 1 - Straight Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)