Specifications
Dimensions
- Bore Diameter80 mm
- Overall Height102 mm
- Overall Length455 mm
- Overall Width102 mm
- Port Size1/2 BSPT
- Rod - Thread SizeM22x1.5 Male Thread
- Rod Size25 mm
- Stroke200 mm
Details
- Additional DetailsSMC's series CA2 is a light weight tie rod air cylinder. Fine end of stroke cushioning adjustment is now possible due to the increase in the air cushion adjustment range. The CA2 can be ordered with rod end or rear pivot brackets. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
- Angled Pivot Bracket PlainCA2-B08
- Auto-SwitchF5BA - Solid State, Water Resistant, 2 Wire
- Clevis Mount Detachable Mp2CA2-D08
- Cushion TypeCushion Both Ends
- Cylinder TypeMetric
- Eye Mount - MP4 (Plain)CA2-C08
- Flange Mount - MF1/MF2CA2-F08
- Foot Mounts - MS1CA2-L08
- Lead Wire Prewire ConnectorL - (3 m)
- Locking PositionWithout Locks
- Lube StyleNon-Lube
- Manufacturer Catalog
- Minimum Operating Pressure7 psi
- Mounting TypeClevis Rear (Detachable), MP2
- Number of Switches2
- Operating Pressure Range7 to 145 psi
- Operating Temperature Range14 to 140 °F
- Options IncludedMagnetic Piston, With Auto Switch
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeTie Rod Air Cylinders
- Rod ClevisY-08D
- Rod EyeI-08A
- Rod GenderMale
- Rod NutNT-08
- Rod Thread StandardISO
- Rod TypeSingle Rod
- Seal KitCA2-80Z-PS
- SeriesCA2
- Trunnion Pivot BracketMB-S10
Overview
Mfr description
CDA2D80-200-F5BAL, CYLINDER
- Double acting single rod
- Bore sizes: 40, 50, 63, 80, 100mm
- Options include pivot bracket and/or knuckle joints
- Auto switch capable