Motion
MGJ10-20
MGJ, Miniature Guide Rod Cylinder
Mi Item #03425090
MFR #MGJ10-20
Price$147.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGJ, Miniature Guide Rod Cylinder
Mi Item #03425090
MFR #MGJ10-20

Mfr description
MGJ10-20 CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.3940 in
  • Overall Height
    17 mm
  • Overall Length
    45 mm
  • Overall Width
    33 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    41.23 N
  • Push Force At 100 Psi
    54.95 N
  • Rod Size
    5 mm
  • Stroke  
    20 mm

Details

  • Auto-Switch
    Yes
  • Body Type
    Miniature
  • Bracket 1
    Direct
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Guide Type
    Integrated Guide Rod
  • Guided Cylinder Type
    Heavy Duty Miniature
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGJ
  • Special Applications
    Instrumentation
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)