Motion
TCU0805B-2-20-X6

SMC CORP OF AMERICA
TCU0805B-2-20-X6

Polyurethane Coil Tubing - Air Only, 5 mm, 0.197 in ID, 8 mm, 0.313 in OD
MI ITEM #03425125
MFR #TCU0805B-2-20-X6
List Price$68.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TCU0805B-2-20-X6

Polyurethane Coil Tubing - Air Only, 5 mm, 0.197 in ID, 8 mm, 0.313 in OD
MI ITEM #03425125
MFR #TCU0805B-2-20-X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.49/each for your price

Overview

Mfr description
TCU0805B-2-20-X6 HOSE

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.197 in, 5 mm
  • Tube Outer Diameter
    0.313 in, 8 mm
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Color
    Black
  • Description Keyword
    Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -4 °F
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air
  • Number of Tubes
    2
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text