Specifications
Dimensions
- Cylinder Size80 mm
Details
- Country of OriginJP
- Hardware TypeDouble Clevis Pivot Bracket
- Installation Instructions
- MagnetNone
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
- SeriesCA2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)