Motion
FC6216-0404-63

DANFOSS AEROQUIP LLC
FC6216-0404-63

Eaton Aeroquip FC6216 Series Fitting - Brass and Carbon steel
MI ITEM #03426339
MFR #FC6216-0404-63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC6216-0404-63

Eaton Aeroquip FC6216 Series Fitting - Brass and Carbon steel
MI ITEM #03426339
MFR #FC6216-0404-63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC6216-0404-63 #4SAE F/SWIVEL BRASS
  • PTFE Crimp Fittings
  • For use with Hose: 2807, FC465, S-TW
  • May also be available in brass or stainless steel.

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    0.250 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    7/16-20
  • End 2 Size
    0.250 in
  • Material
    Brass and Carbon steel
  • Inside Diameter
    0.120 in
  • Height
    0.560 in
  • Width
    0.560 in
  • Length
    1.550 in
  • Weight
    0.04 lb
  • Overall Length
    1.550 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text