Motion
LRT354040
Inner Ring - 35 mm Bore, 42 mm OD
MI ITEM #03426371
MFR #LRT354040
List Price$45.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 42 mm OD
MI ITEM #03426371
MFR #LRT354040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.30/each for your price

Overview

Mfr description
LRT354040

Specifications

  • Bore Diameter
    35 mm
  • Outside Diameter
    42 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT354040
  • Weight
    0.21 lb
  • Overall Width
    40 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT354040 is a needle roller bearing inner ring with a 35 mm bore diameter, 42 mm outside diameter, 40 mm overall width, and 0.21 lb weight, suitable for applications demanding increased needle roller bearing capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text