Motion
H4W
Pick or Hook, Number of Pieces: 4, Overall Length: 6-9/16"
Mi Item #03426805
MFR #H4W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pick or Hook, Number of Pieces: 4, Overall Length: 6-9/16"
Mi Item #03426805
MFR #H4W

Mfr description
H4W 6-9/16" LONG 4PC HOOK & PICK SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6-9/16 in

Details

  • Number Of Pieces
    4
  • Set Includes
    H4W-A Straight Tip, H4W-B O-Ring 90° Tip, H4W-C Hook Tip, H4W-D Combination Tip, H4W-E Handle, Vinyl Pouch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)