Motion
2740-12

GOJO IND.
2740-12

Automatic Soap Dispenser - Wall-Mounted, Gray, 800 ml, Touch-Free Dispensing Action
Mi Item #03427210
MFR #2740-12
Price$69.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
2740-12

Automatic Soap Dispenser - Wall-Mounted, Gray, 800 ml, Touch-Free Dispensing Action
Mi Item #03427210
MFR #2740-12

Mfr description
2740-12 DISP TF TFX 1200ML
  • Touch-free, trouble-free performance
  • Three C-size alkaline batteries included
  • Dove gray with matte finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.88/each

Specifications

Dimensions

  • Depth
    4 in
  • Height
    10-1/2 in
  • Width
    6 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Capacity
    800 ml
  • Dispenser Color Finish
    Gray
  • Dispensing Action
    Touch-Free
  • Mounting Style
    Wall-Mounted
  • Product Types
    Hand Soap
  • UPC_NO
    073852009095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)