Motion
1080/1090T10 COVER FSTNR SET METRIC

FALK
1080/1090T10 COVER FSTNR SET METRIC

Grid Coupling Component - Steel Material, 1080T Coupling Size Code
MI ITEM #03427487
MFR #1080/1090T10 COVER FSTNR SET METRIC
Price$55.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080/1090T10 COVER FSTNR SET METRIC

Grid Coupling Component - Steel Material, 1080T Coupling Size Code
MI ITEM #03427487
MFR #1080/1090T10 COVER FSTNR SET METRIC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.10/each

Specifications

Dimensions

  • Coupling Size Code
    1080T
  • Weight
    0.25 lbs

Details

  • Compatible Part Number
    1080T10, 1090T10
  • For Cover Type
    Horizontal
  • Includes
    Washer
  • Material
    Steel
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934089732

Overview

Mfr description
1080/1090T10 COVER FSTNR SET METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought