Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing RegulationsANSI Z87.1+, CSA Z94.3, UL
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame StyleFrameless
- Frame Temple ColorGray
- Lens CoatingScratch Resistant
- Lens ColorGray
- Lens Color FamilyGray
- Lens MaterialPolycarbonate
- Product LineStarLite Squared
- Temple AdjustmentNon-Adjustable Temples
- Temple ColorGray
- Temple StyleFlexible
- TypeSafety Glasses
- UV ProtectionProvides UV Protection
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)