Motion
7205-08-22-NWO-FG

BRENNAN INDUSTRIES INC
7205-08-22-NWO-FG

90° Elbow - 1/2 in Male JIC 37° Flare x 22 mm Male Metric w/ O-Ring
Mi Item #03428098
MFR #7205-08-22-NWO-FG
Price$51.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7205-08-22-NWO-FG

90° Elbow - 1/2 in Male JIC 37° Flare x 22 mm Male Metric w/ O-Ring
Mi Item #03428098
MFR #7205-08-22-NWO-FG

Mfr description
7205-08-22-NWO MJ-MMADJ 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.05/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°, M18 w/O-Ring
  • End 2 Size
    22 mm
  • End 2 Size Type
    1/2 JIC 37°, M18 w/O-Ring
  • Hex Body
    22.0
  • Thread Depth
    9.9
  • Thread Size 2
    M22X1.5

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare x 22 mm Male Metric w/ O-Ring
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Metric w/ O-Ring
  • End 2 Thread
    M22 x 1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7205_NWO_FG_ORR
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)