Motion
RSBW30
RSBW Clutch, Special Purpose Designs, 447 lb-ft Torque Capacity
MI ITEM #03428176
MFR #RSBW30
Your Price$1,397.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSBW Clutch, Special Purpose Designs, 447 lb-ft Torque Capacity
MI ITEM #03428176
MFR #RSBW30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,397.80/each(List $1,677.36)

Overview

Mfr description
RSBW30

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping
  • Torque Capacity
    447 ft-lbs
  • Max Rpm
    400 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    48 mm
  • Bearing Support
    Sleeve
  • UPC_NO
    786582330970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text