Motion
55023
Countersink - 82 ° Angle, 6 Flutes, 5/16 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
Mi Item #03428207
MFR #55023
Price$27.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 6 Flutes, 5/16 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
Mi Item #03428207
MFR #55023

Mfr description
55023 5/15 82DEG 6FL CNTRSNK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.68/each

Specifications

Dimensions

  • Body Diameter
    5/16 in
  • Overall Length
    1-3/4 in
  • Shank Diameter
    1/4 in

Details

  • Countersink Angle
    82 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)