Motion
55046
Countersink - 90 ° Angle, 6 Flutes, 1/2 in Body Dia., 3/8 in Shank Dia., High Speed Steel Material
MI ITEM #03428221
MFR #55046
List Price$37.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 6 Flutes, 1/2 in Body Dia., 3/8 in Shank Dia., High Speed Steel Material
MI ITEM #03428221
MFR #55046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.13/each for your price

Overview

Mfr description
55046 1/2 90DEG 6FL CNTRSNK

Specifications

  • Type
    Countersink
  • Countersink Angle
    90 °
  • Body Diameter
    1/2 in
  • Number Of Flutes
    6
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    3/8 in
  • Overall Length
    2 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text