Motion
H755B-030
Flow Rate Hydraulic Flow Meter - Electric, 3 gpm Port Size, NPTF, Female, 30 gpm Max Flow
Mi Item #03428231
MFR #H755B-030
Price$728.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Electric, 3 gpm Port Size, NPTF, Female, 30 gpm Max Flow
Mi Item #03428231
MFR #H755B-030

Mfr description
H755B-030 METER 1" NPT THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$728.52/each

Specifications

Dimensions

  • Minimum Flow Rate
    3 gpm
  • Port Size
    1 NPT

Details

  • Action
    Direct
  • Actuation
    Electric
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    +3500 psi
  • Operating Medium
    Water
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)