Motion
AMC510-N06B
Pneumatic Muffler - 3/4 NPT Port Size, 35 dB Noise Reduction
MI ITEM #03428263
MFR #AMC510-N06B
List Price$76.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 3/4 NPT Port Size, 35 dB Noise Reduction
MI ITEM #03428263
MFR #AMC510-N06B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.40/each for your price

Overview

Mfr description
AMC510-N06B EXHAUST CLEANER
  • Fluid: compressed air
  • Effective area mm 2 (Cv):male thread style 16 (0.88) - 550 (31);female thread style 12 (0.66) - 55 (3.1)
  • Noise reduction: 35db or more
  • Oil mist removal: 99.9% or more
  • Element supply pressure: 0.1MP or less
  • Ambient & fluid temperature: 5 - 60° C

Specifications

  • Operating Medium
    Air
  • Country of Origin
    JP
  • Standards Met
    JIS
  • Noise Reduction
    35 dB
  • Port Size
    3/4 NPT
  • Operating Pressure Range
    Maximum of +0.1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Overall Height
    193.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text