Motion
1002035
Misty® Adhesive - Liquid, Flammable
Mi Item #03428424
MFR #1002035
Price$10.60/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Adhesive - Liquid, Flammable
Mi Item #03428424
MFR #1002035

Mfr description
1002035 MST HEAVY DUTY ADHESIVE AERO DZ
  • Ideal for uneven or porous surfaces
  • Waterproof, flexible and transparent
  • Meets the component requirements of 21CFR 175.105 for “food packaging adhesive”
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.60/cs

Specifications

Dimensions

  • Container Size
    20 oz
  • Overall Height
    8.375 in
  • Overall Width
    8.375 in
  • Package Size
    20 oz

Details

  • Application
    spray-adhesive
  • Color
    White
  • Flammability
    Flammable
  • Package Quantity
    12
  • Product Types
    Adhesives and Sealants
  • Scent
    Floral
  • UPC_NO
    10723783200746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)