Motion
MW-M14T
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, Self-Lubricating
MI ITEM #03428664
MFR #MW-M14T
List Price$144.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, Self-Lubricating
MI ITEM #03428664
MFR #MW-M14T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.77/each for your price

Overview

Mfr description
MW-M14T METRIC FEMALE ROD END W/ PTFE

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M14 x 2.0
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    21 º
  • Thread Type
    -6H
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    29840 N
  • Head Diameter
    34.75 mm
  • Series
    MW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029039850
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.16 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text