Specifications
Dimensions
- Coupling Size Code225
- Weight0.87 lbs
Details
- Manufacturer Catalog Number21398
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- SeriesAMR
- UPC_NO698210864125
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)