Motion
70350
Annular Cutter Set - 7/16 in Smallest, 1-1/16 in Largest, 1/16 in Increments, Number of Pieces: 11
MI ITEM #03429265
MFR #70350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Annular Cutter Set - 7/16 in Smallest, 1-1/16 in Largest, 1/16 in Increments, Number of Pieces: 11
MI ITEM #03429265
MFR #70350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutter Diameter
    1-1/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 1 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Cutting Depth
    1 in
  • Increments
    1/16 in
  • Largest Cutter Diameter
    1-1/16 in
  • Shank Diameter
    3/4 in
  • Smallest Cutter Diameter
    7/16 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Number Of Pieces
    11
  • Spiral Direction
    Right Hand Spiral
  • Stack Cut Teeth
    No

Overview

Mfr description
70350 3/4" SET SHANK CUTTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought