Motion
611-21908-01PT

REXNORD INC
611-21908-01PT

Conveyor Replacement Idler Roller - CEMA B, 4 in Roller Diameter, Steel Material
MI ITEM #03429505
MFR #611-21908-01PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21908-01PT

Conveyor Replacement Idler Roller - CEMA B, 4 in Roller Diameter, Steel Material
MI ITEM #03429505
MFR #611-21908-01PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter
    4 in

Details

  • Accessory Type
    Belt Conveyor Idler Roll
  • CEMA Rating
    CEMA B
  • Manufacturer Upc Number
    793699032420
  • Material
    Steel

Overview

Mfr description
611-21908-01PT 4X7STL H/SL F/S PAINTED-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought