Specifications
Dimensions
- End 1 Size1/2 in, 5/8 in
- End 2 Size1/2 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC Bulkhead, Male Pipe
- End 1 Thread1/2-14 NPTF, 7/8-14 UNF
- End 2 StyleMale JIC Bulkhead, Male Pipe
- End 2 Thread1/2-14 NPTF, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series2706
Overview
Mfr description
2706LN-08-10 BULKHEAD FITTING