Motion
D2404-L18-08
USA Sealing Stud Straight - 18 mm Male Metric x 1/2 in Male Pipe Rigid
Mi Item #03430330
MFR #D2404-L18-08
Price$13.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Stud Straight - 18 mm Male Metric x 1/2 in Male Pipe Rigid
Mi Item #03430330
MFR #D2404-L18-08

Mfr description
L18MBT-08MP STRAIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.14/each

Specifications

Dimensions

  • Overall Length
    48.5

Details

  • Series
    D2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)