Motion
FF90311-381
Heavy Duty Hose Clamp - 1.50 in Bore, 1-1/2 in Tube/38 mm Tube
MI ITEM #03430405
MFR #FF90311-381
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Clamp - 1.50 in Bore, 1-1/2 in Tube/38 mm Tube
MI ITEM #03430405
MFR #FF90311-381

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clamp Bore Size
    1.50 in
  • Pipe Tube Or Hose Size
    1-1/2 in Tube, 38 mm Tube

Details

  • Clamp Style
    Heavy Duty Hose Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty

Overview

Mfr description
FF90311-381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought