Motion
GYM1107KRRB

TIMKEN (FAFNIR)
GYM1107KRRB

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
MI ITEM #03430412
MFR #GYM1107KRRB
Price$178.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYM1107KRRB

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
MI ITEM #03430412
MFR #GYM1107KRRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$178.75/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    49.22 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.9375 in
  • Weight
    1.85 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796189607
  • Product Type
    Ball Insert Bearings
  • Series
    GYM-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796189607

Overview

Mfr description
GYM1107 KRRB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought