Motion
F311D1

NTN
F311D1

Flange-Mount Hosuing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #03430460
MFR #F311D1
Price$281.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F311D1

Flange-Mount Hosuing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #03430460
MFR #F311D1

Mfr description
F311D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.01/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.5156 in
  • Compatible Bore Diameter
    2.1250 in, 2.1875 in, 2.0000 in, 55 mm
  • Overall Depth
    73 mm
  • Overall Length Diameter
    2.2500 in
  • Weight
    7.5 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Series Part Num
    UC311-200D1, UC311-202D1, UC311-203D1, UEL311-203D1, UEL311-200D1, UEL311-202D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    F
  • UPC_NO
    4547359066142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)