Motion
MUP005
Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, ZDC Alloy with Electroless Chromate Finish Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03430474
MFR #MUP005
Price$142.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, ZDC Alloy with Electroless Chromate Finish Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03430474
MFR #MUP005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.20/each

Specifications

Dimensions

  • Base Height
    1.2600 in
  • Base To Bore Centerline
    32 mm
  • Base Width
    20 mm
  • Bolt Center To Center Length
    90 mm
  • Bolt Hole Diameter
    0.3940 in
  • Bolt Size
    M8
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Bore Length
    1.0040 in
  • Housing Width
    2.4410 in
  • Inner Race Width
    1.0040 in
  • Inside Diameter
    0.9840 in
  • Length Through Bore
    1.0040 in
  • Overall Height
    62 mm
  • Overall Length
    112 mm
  • Overall Width
    29.5 mm
  • Shaft Diameter
    25 mm
  • Weight
    0.66 lbs
  • Width
    2.4410 in, 62 mm

Details

  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Type
    Eccentric Locking Collar
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    3.5430 in
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Electroless Chromate Finish
  • Housing ID
    P05-6Z3
  • Housing Material
    ZDC Alloy
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Material
    Zinc Alloy
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    440C Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    875 kgf
  • Radial Static Load Capacity
    475 kgf
  • Relubricatable
    No
  • Replacement Bearing
    MU005
  • Rolling Element
    Ball
  • Seal Type
    Contact/Lip
  • Series
    MUP000
  • Shaft Attachment
    Eccentric Locking Collar
  • Type Of Bearing
    Eccentric Locking Collar
  • UPC_NO
    0808250151486

Overview

Mfr description
MUP005 25MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought