Motion
CM34D17FC4E

LEESON ELECTRIC
CM34D17FC4E

DC Sub Fractional Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 34 Frame
Mi Item #03430600
MFR #CM34D17FC4E
Price$978.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM34D17FC4E

DC Sub Fractional Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 34 Frame
Mi Item #03430600
MFR #CM34D17FC4E

Mfr description
M1130120.00,1/4HP,34G56C,1800RPM,
  • Compact and space saving design.
  • External access to brushes supprots easy replacement for prolonged motor life.
  • Double-shielded ball bearings provide longer service life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$978.44/each

Specifications

Dimensions

  • Drive End Bearing Size
    6003
  • Frame Overall Length
    7.1800 in
  • Frame Size
    34None
  • Motor Length Less Shaft
    7.18 in
  • NEMA / IEC Frame Size
    34
  • Opposite Drive End Bearing Size
    6201-13
  • Overall Length
    10.6500 in
  • Overall Length C Dimension
    10.65 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Shaft Ext Length
    2.0600 in
  • Weight
    14.00 lbs

Details

  • 2D Drawing
  • Armature Full Load Current
    1.3 A
  • Base RPM
    1750 rpm
  • CSA Approval
    Yes
  • Current
    1.3 A
  • DC Armature Voltage
    180 V
  • Drive End Bearing
    6003
  • Duty Condition Type
    Continuous Duty
  • Duty Type
    Continuous
  • Efficiency Rating
    77.2
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Field Full Load Current
    1.30 A
  • Frame Type
    34
  • Full Load Efficiency
    77.20 %
  • Full Load Torque
    9 in/lb
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091395
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Mounting Type
    Round
  • Operating Temperature Range
    40 °C
  • Opposite Drive End Bearing
    6201-13
  • Overload Protector
    No Protection
  • Power Rating
    0.25 hp
  • Rotation
    Reversible
  • Shaft Rotation
    Reconn
  • Standards Met
    CE, CSA, UL Recognized
  • Thermal Protection
    No Protection
  • UL Approvals
    Recognized
  • UPC_NO
    691720091395
  • Voltage
    180 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)