Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB224M100E

Four-Bolt Round Roller Bearing Unit - Spherical Roller Brg., 100 mm Bore , 4-Bolt Round Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03430665
MFR #FCB224M100E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FCB224M100E FLANG BLK FC-B224M100E

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Depth
    131.76 mm
  • Radial Dynamic Load Capacity
    79100 lbf
  • Radial Static Load Capacity
    13700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Series
    400
  • UPC_NO
    793699160581
  • Weight
    49.13 lbs
  • Max Rpm
    1100 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text