Motion
FCR10-4-4-SS
Ruland FCR10-4-4-SS - Beam Coupling, 6-Beam Clamp Style, Bores 0.250"x0.250", OD 0.625", L 1.000", 303 Stainless Steel
MI ITEM #03430672
MFR #FCR10-4-4-SS
Your Price$175.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland FCR10-4-4-SS - Beam Coupling, 6-Beam Clamp Style, Bores 0.250"x0.250", OD 0.625", L 1.000", 303 Stainless Steel
MI ITEM #03430672
MFR #FCR10-4-4-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$175.28/each(List $201.57)

Overview

Mfr description
FCR10-4-4-SS 6-BEAM CLAMP COUPLING

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.2500 in
  • Number Of Beams
    Six Beam
  • Outside Diameter
    0.6250 in
  • Overall Length
    1.0000 in
  • Length Through Bore
    0.4830 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    1.50 ft-lbs
  • Max Rpm
    6000 rpm
  • Max Angular Misalignment
    3 °
  • Torsional Stiffness
    0.088 in-lb/deg
  • Max Parallel Misalignment
    0.008 in
  • Bore Tolerance
    +.001 / -.000 in
  • Operating Temperature
    -40 to +350 °F
  • Screw Thread Size
    M2.5
  • Weight
    0.10 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Installation Instructions
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452904188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text