Motion
PCM 161825 E

SKF
PCM 161825 E

PTFE Composite Straight Bushing - 16 mm Bore, 18 mm OD
Mi Item #03430791
MFR #PCM 161825 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 161825 E

PTFE Composite Straight Bushing - 16 mm Bore, 18 mm OD
Mi Item #03430791
MFR #PCM 161825 E

Mfr description
PCM161825-E GLYCODUR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    16 mm
  • Outside Diameter
    18 mm
  • Overall Width
    25 mm
  • Weight
    0.02161 lbs

Details

  • Bearing Material
    PTFE
  • Manufacturer Product Page
  • Operating Temperature Range
    -328 to 482 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)