Motion
13856RPB206250

LENOX SAW BLADES
13856RPB206250

RX+® Toothed Band Saw Blade - 20 ft 6 in Long, 1-1/2 in Wide
Mi Item #03431010
MFR #13856RPB206250
Price$302.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
13856RPB206250

RX+® Toothed Band Saw Blade - 20 ft 6 in Long, 1-1/2 in Wide
Mi Item #03431010
MFR #13856RPB206250

Mfr description
13856 BSB 20'6"X1-1/2X.050X3/4RX+
  • Long Blade Life and Extreme Durability
  • Patented tooth profile resists tooth strippage, even at higher feed rates
  • Quiet Cutting, Reduced Vibration.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.19/each

Specifications

Dimensions

  • Length  
    20 ft 6 in
  • Thickness  
    0.050 in
  • Width  
    1-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)