Motion
2LM075
75mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
Mi Item #03431053
MFR #2LM075
Price$208.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
Mi Item #03431053
MFR #2LM075

Mfr description
2LM075
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.31/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Outside Diameter
    103 mm
  • Screw Length
    25 mm
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    1.30 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786019579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)