Motion
ASD630F-04-12S

SMC CORP OF AMERICA
ASD630F-04-12S

AS Flow Control w/ 1/2 Basis Body Size
MI ITEM #03431174
MFR #ASD630F-04-12S
List Price$37.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASD630F-04-12S

AS Flow Control w/ 1/2 Basis Body Size
MI ITEM #03431174
MFR #ASD630F-04-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.65/each for your price

Overview

Mfr description
ASD630F-04-12S CONTROLLER, DUAL SPEED,
  • Dual speed controller with one-touch fitting
  • Enables bi-directional flow control
  • Unrestricted 360 tube mounting direction
  • Meter-in and meter-out types easily determinedby the flow direction symbol on the resin body
  • Reduces piping man hours and saves space

Specifications

  • Piping Type
    Universal
  • Metering
    Meter In, Meter Out
  • Thread Standard
    BSPT
  • Tube Size
    12 (OD) mm
  • Operating Medium
    Air
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Port Connection Type
    Push To Connect
  • Output Port Type
    1/2 Female BSPT Threaded in
  • Body Material
    Brass, PBT
  • Overall Width
    28.6 mm
  • Overall Height
    57.6 mm
  • Flow Coefficient Cv Flow Factor Kv
    19.8 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    66.1 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Size
    1/2
  • Body Size
    1/2 Basis

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought